15A Decora Rocker Switch, Ivory

Item #: 51091

Cat #: 5601-2I

UPC: 078477517048

Documents & Guides
15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Ivory
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Ivory
Featuring a look and feel that qualify them as modern classics, Decora® designer rocker switches add so much at a modest cost that no home should be without them. Their sleek simplicity and smooth, quiet operation stem from quality materials fitted to tight tolerances and finished with great care, ensuring years of trouble free service. Easy to wire, they work with tungsten, fluorescent and resistive loads.
Also known as: 078477517048, 5601-2I

Specifications

Type: Grounding, Residential Grade
Volts AC: 120, 277
Poles: 1
Amps: 15
Material: Thermoplastic
Color: Ivory
Type: Grounding, Residential Grade
Poles: 1
Material: Thermoplastic
Volts AC: 120, 277
Amps: 15
Color: Ivory

Customer Reviews

No reviews for this product
(0)