Start Electronic Ballast

Item #: 51090

Cat #: TC232MVOLT1/4GEB10IS

UPC: 784231159248

Sign In or Register to view pricing and more.
Documents & Guides
Tandem Strip, Length: 8', 4 Lamp, 32W, 120/277V, T8, Advance Instant Start Electronic Ballast.

Overview

Tandem Strip, Length: 8', 4 Lamp, 32W, 120/277V, T8, Advance Instant Start Electronic Ballast.
Also known as: 784231159248, TC232MVOLT1/4GEB10IS

Specifications

Wattage: 32
Length: 8 ft
Color: White
Material: Steel
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Color: White
Light Technology: Fluorescent
Length: 8 ft
Material: Steel
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)