This product may not be available in all locations.
1
more

Bus Plug, Fusible, Plug-in Unit, 3PH, 4W, 100A, 600VAC
Item #: 510871
Cat #: P3F363RGNH
UPC: 786685482835
Documents & Guides
Bus Plug, Pow-R-Way III, Busway, Fusible Plug-in Unit, 3-Pole, 100 Amp, 600 Volt AC, Type R Fuse Clips, 50 % Ground, 100 % Neutral, Horizontal
Sign In or Register to view pricing and more.
No associated products found.
Overview
Bus Plug, Pow-R-Way III, Busway, Fusible Plug-in Unit, 3-Pole, 100 Amp, 600 Volt AC, Type R Fuse Clips, 50 % Ground, 100 % Neutral, Horizontal
Also known as: 786685482835, P3F363RGNH
Specifications
Poles: | 3 |
Type: | Fusible, Bus Plug |
Amps: | 100 |
Class: | R |
Volts AC: | 600 |
Mounting: | Horizontal |
Interrupt Rating DC: | 200 kA |
Poles: | 3 |
Amps: | 100 |
Volts AC: | 600 |
Interrupt Rating DC: | 200 kA |
Type: | Fusible, Bus Plug |
Class: | R |
Mounting: | Horizontal |
Customer Reviews
No reviews for this product
(0)