(4) 54W T5HO

Item #: 510869

Cat #: HBL454T5-UPL-L5-MS

UPC: 623961039843

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MET HBL454T5-UPL-L5-MS (4) 54W T5HO PROGRAM START START CEE LISTED , 120-277V , UPLIGHT, 5000K LAMPS,

Overview

MET HBL454T5-UPL-L5-MS (4) 54W T5HO PROGRAM START START CEE LISTED , 120-277V , UPLIGHT, 5000K LAMPS,
Also known as: 623961039843, HBL454T5-UPL-L5-MS

Specifications

Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft, 48 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)