LED Knucklehead Alkaline Flashlight

Item #: 510795

Cat #: 90642

UPC: 080926906426

Sign In or Register to view pricing and more.
Documents & Guides
Knucklehead: Alkaline. Bulb Type: LED, Body Color: Yellow, Light Color: White, Length: 9.2", Light Output: 200/63 Lumens, Run Time: 3.5-16 Hours.

Overview

Knucklehead: Alkaline. Bulb Type: LED, Body Color: Yellow, Light Color: White, Length: 9.2", Light Output: 200/63 Lumens, Run Time: 3.5-16 Hours.
A lightweight, rechargeable, hand-held work light that hangs or attaches a variety of ways to flood your entire work area with light. Even light pattern is easy on your eyes. Articulating head rotates 360°, making it easy to aim light where it’s needed. Removable magnet. Stowable hook. Unbreakable, antiscratch, O-ring sealed lens. IPX4-rated for water-resistance. All openings are O-ring sealed. 2 meter impact-resistance tested. Orange model comes with clip; integrated hook on yellow and black models.
Also known as: 080926906426, 90642

Specifications

Lumens: 200
Lumens: 200

Customer Reviews

No reviews for this product
(0)