
LED ProTac Tactical Flashlight
Item #: 510792
Cat #: 88031
UPC: 080926880313
Documents & Guides
Tactical Flashlight, ProTac, 2L, Waterproof, Bulb Type: LED, Body Color: Black, Light Color: White, Length: 4.68", Diameter: 0.9", Weight: 2.8 oz, Lamp Life: 50 000, Light Output: 180/10 Lumens, Run Time: 2.5/50 Hour, Power Requirements: (2) 3V CR123A, In
Sign In or Register to view pricing and more.
Overview
Tactical Flashlight, ProTac, 2L, Waterproof, Bulb Type: LED, Body Color: Black, Light Color: White, Length: 4.68", Diameter: 0.9", Weight: 2.8 oz, Lamp Life: 50 000, Light Output: 180/10 Lumens, Run Time: 2.5/50 Hour, Power Requirements: (2) 3V CR123A, In
The ProTac 2L conveniently fits in your pocket and delivers a lot of bright light - now producing 350 lumens!
Also known as: 080926880313, 88031
Specifications
Lumens: | 10, 180 |
Length: | 4.680 in |
Lumens: | 10, 180 |
Length: | 4.680 in |
Customer Reviews
No reviews for this product
(0)