Type USE, 6 AWG, Stranded, Green, 1000'

Item #: 510725

Cat #: USE6STRGRN1000RL

UPC: 980100276966

Sign In or Register to view pricing and more.
Documents & Guides
Type USE, 6 AWG, Stranded, Green, 1000'

Overview

Type USE, 6 AWG, Stranded, Green, 1000'
Also known as: 980100276966, USE6STRGRN1000RL

Specifications

Color: Green
Length: 1000 ft
Material: Copper
Conductors: 1
Gauge: 6
Color: Green
Material: Copper
Gauge: 6
Length: 1000 ft
Conductors: 1

Customer Reviews

No reviews for this product
(0)