![Enclosure, NEMA 4X, Clamp Cover, 20" x 16" x 6" Enclosure, NEMA 4X, Clamp Cover, 20" x 16" x 6"](https://rexel-cdn.com/products/image.jpg?i=FE1531C6-1043-4C49-A369-932CB6D7123F&f=420)
Enclosure, NEMA 4X, Clamp Cover, 20" x 16" x 6"
Item #:
51072
Cat #:
A20H1606SSLP
UPC:
783510240707
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Clamp Cover, NEMA 4X, 20 x 16 x 6 Inch, Stainless Steel
Overview
Enclosure, Clamp Cover, NEMA 4X, 20 x 16 x 6 Inch, Stainless Steel
Enclosure, NEMA 4X, Clamp Cover, Stainless Steel, 20 Inch x 16 Inch x 6 Inch
Also known as: 783510240707, A20H1606SSLP
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Height: | 20 in |
Mounting: | Surface |
Depth: | 6 in |
Material: | Stainless Steel |
Width: | 16 in |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Mounting: | Surface |
Material: | Stainless Steel |
Height: | 20 in |
Depth: | 6 in |
Width: | 16 in |
Customer Reviews
No reviews for this product
(0)