CLAMP METER, TRMS + NCV, 600A AC

Item #: 510708

Cat #: MA620

UPC: 793950376201

Sign In or Register to view pricing and more.
Documents & Guides
True RMS AC Current Clamp Meter with Built-In Non-Contact Voltage Detector

Overview

True RMS AC Current Clamp Meter with Built-In Non-Contact Voltage Detector
MA620 is a True RMS, autoranging AC clamp meters offer plant maintenance techs, electrical troubleshooters, and DIYers a test instrument that delivers a combination of high performance and exceptional value. In addition to a host of advanced multimeter and current measurement capabilities, it also has a built-in, non-contact (NCV) voltage detector. You can select auto- or manual-ranging modes, measurement functions cover all types of troubleshooting over and above noninvasive current probe measurements: voltage, resistance, capacitance, frequency, duty cycle, diode and continuity tests. Even measure temperature with the supplied Type K bead wire probe. Complete with test leads, general purpose Type K bead wire temperature probe, 9V battery and carrying case.
Also known as: 793950376201, MA620

Specifications

Amps: 600
Volts DC: 600
Volts AC: 600
Amps: 600
Volts AC: 600
Volts DC: 600

Customer Reviews

No reviews for this product
(0)