3R TROUGH 6X6X48

Item #: 510682

Cat #: C3RWT648

UPC: 623980847412

Sign In or Register to view pricing and more.
Type 3R Wiring Trough - 6x6x48 - Steel/Gray

Overview

Type 3R Wiring Trough - 6x6x48 - Steel/Gray
Also known as: 623980847412, C3RWT648

Specifications

Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 48 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Length: 48 in
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)