Control Module, Replacement, Powerflex 525, Frame A - E, Front Cover

Item #: 510625

Cat #: 25B-CTM1

UPC: 885630418421

Sign In or Register to view pricing and more.
Documents & Guides
Control Module, Replacement, Powerflex 525, Frame A - E, Front Cover

Overview

Control Module, Replacement, Powerflex 525, Frame A - E, Front Cover
Our PowerFlex® 523 AC Drives are cost-effective and ideal for standalone machines. These drives provide an innovative, modular design that supports fast and easy installation and configuration. In addition, they offer USB programming, application-specific configuration, and flexible mounting options. PowerFlex 523 AC drives offer a power rating of 0.2...22 kW (0.25...30 Hp) with global voltage classes of 100...600V. They support a wide range of motor control, offer a compact footprint, and operate at temperatures as high as 70 °C (158 °F).
Also known as: 885630418421, 25B-CTM1

Specifications

Type: Replacement, Control Module
IP/NEMA Rating: IP20
Type: Replacement, Control Module
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)