Push Button, Illuminated, Blue, 120V AC/DC, Extended Head, 30mm

Item #: 510619
Cat #: 800T-QA10B
UPC: 781180239755
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Illuminated, Blue, 120 Volt AC/DC, Extended Head, with Guard, 30mm, 1 Normally Open, 1 Normally Closed Contacts

Overview

Push Button, Illuminated, Blue, 120 Volt AC/DC, Extended Head, with Guard, 30mm, 1 Normally Open, 1 Normally Closed Contacts
Also known as: 781180239755, 800T-QA10B

Specifications

Volts DC: 120
Color: Blue
Amps: 10
Size: 30 mm
Volts AC: 120
Type: Illuminated, Pushbutton
Family / Style: 800T
Volts DC: 120
Amps: 10
Volts AC: 120
Family / Style: 800T
Color: Blue
Size: 30 mm
Type: Illuminated, Pushbutton

Customer Reviews

No reviews for this product
(0)