5 Amp, 500VAC, Slo-Blow Midget

Item #: 510603

Cat #: FLQ005

UPC: 079458160550

Sign In or Register to view pricing and more.
Documents & Guides
5 Amp Fuse, Midget, Time Delay, Brand or Series: Slo-Blo, Type: Cartridge, Voltage Rating: 500 VAC, Interrupting Rating: 10000 Amp RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch

Overview

5 Amp Fuse, Midget, Time Delay, Brand or Series: Slo-Blo, Type: Cartridge, Voltage Rating: 500 VAC, Interrupting Rating: 10000 Amp RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch
These 500 volt time-delay fuses provide excellent supplemental protection of control power transformers, solenoids, and circuits with high inrush currents. UL and CSA 500 volt ratings permit use on 480 volt circuits. FLQ fuses also provide supplemental protection to small motors. For motor branch-circuit protection, see Class CC fuses.
Also known as: 079458160550, FLQ005

Specifications

Diameter: 13/32 in
Volts AC: 500
Length: 1 1/2 in
Amps: 5
Speed: Time Delay, Slow Blow
Volts DC: 300
Mounting: Cartridge
Class: Midget
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Diameter: 13/32 in
Length: 1 1/2 in
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Volts AC: 500
Amps: 5
Volts DC: 300
Class: Midget
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)