This product has been discontinued.
Puck Light, Xenon, 20W, 120V, White
Item #: 510549
Cat #: LVPX20WH
UPC: 714176310107
Sign In or Register to view pricing and more.
Documents & Guides
Puck Light, Xenon, 20 Watt, 120 Volt, Diameter: 2-3/4 inch, White
Overview
Puck Light, Xenon, 20 Watt, 120 Volt, Diameter: 2-3/4 inch, White
Also known as: 714176310107, LVPX20WH
Specifications
Volts AC: | 120 |
Wattage: | 20 |
Color: | White |
Light Technology: | LED |
Volts AC: | 120 |
Color: | White |
Wattage: | 20 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)