Breaker, 20A, 3P, 240V, 10 kAIC, Shunt Trip

Item #: 510423

Cat #: BR320ST

UPC: 786676003360

Sign In or Register to view pricing and more.
20 Amp, 3-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 240 VAC. Shunt Trip

Overview

20 Amp, 3-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 240 VAC. Shunt Trip
Also known as: 786676003360, BR320ST

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 20
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)