Relay, Ice Cube, 11-Blade, 3PDT, 15A, 24VDC, LED Option

Item #: 51042

Cat #: 700-HB33Z24-4

UPC: 662073357377

Documents & Guides
Relay, Ice Cube, 11 Blade, Square Base, 3 Pole, Double Throw, 15 Amp, 24 Volt DC, LED Option
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Ice Cube, 11 Blade, Square Base, 3 Pole, Double Throw, 15 Amp, 24 Volt DC, LED Option
Also known as: 662073357377, 700-HB33Z24-4

Specifications

Volts DC Control: 24
Poles: 3
Type: 8 Blade, Relay, Ice Cube
Mounting: Socket
Amps: 15
Base: 11-Blade
Volts DC Control: 24
Type: 8 Blade, Relay, Ice Cube
Amps: 15
Poles: 3
Mounting: Socket
Base: 11-Blade

Customer Reviews

No reviews for this product
(0)