16 AWG TFFN Stranded Copper, Blue/White Stripe, 2500'

Item #: 510401

Cat #: TFFN16STRBLUWHT2500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
16 AWG TFFN Stranded Copper, Blue/White Stripe, 2500 foot Reel

Overview

16 AWG TFFN Stranded Copper, Blue/White Stripe, 2500 foot Reel
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: TFFN16STRBLUWHT2500RL

Specifications

Length: 2500 ft
Material: Copper
Color: Blue/White
Volts AC: 600
Conductors: 1
Gauge: 16
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Length: 2500 ft
Color: Blue/White
Conductors: 1
Jacket: Nylon
Package Type: Reel
Material: Copper
Volts AC: 600
Gauge: 16
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)