Speed Feed Wood Bit, 1-1/4 x 6"

Item #: 510332

Cat #: 48-13-0108

UPC: 045242224852

Documents & Guides
Speed Feed Wood Bit, 1-1/4 x 6 inch
Sign In or Register to view pricing and more.

Overview

Speed Feed Wood Bit, 1-1/4 x 6 inch
Milwaukee® 1-1/4 in. x 6 in. SPEED FEED™ wood bits let you drill up to 10X faster than flat boring bits. These self-feeding wood bits feature double wing spurs for drilling fast holes in clean wood. The feed screw and dual cutting edges permit fast cutting of clean holes that are ideal for feeding wire or bolts.
Also known as: 045242224852, 48-13-0108

Specifications

Length: 6 in
Diameter: 1/4 in
Length: 6 in
Diameter: 1/4 in

Customer Reviews

No reviews for this product
(0)