Speed Feed Wood Bit, 3/4 x 6"

Item #: 510329

Cat #: 48-13-0068

UPC: 045242224821

Documents & Guides
MIL 48-13-0068 3/4" x 6" Speed Feed Wood Bit
Sign In or Register to view pricing and more.

Overview

MIL 48-13-0068 3/4" x 6" Speed Feed Wood Bit
Milwaukee® 3/4 in. x 6 in. SPEED FEED™ wood bits let you drill up to 10X faster than flat boring bits. These self-feeding wood bits feature double wing spurs for drilling fast holes in clean wood. The feed screw and dual cutting edges permit fast cutting of clean holes that are ideal for feeding wire or bolts.
Also known as: 045242224821, 48-13-0068

Specifications

Diameter: 3/4 in
Length: 6 in
Type: Wood Bit
Diameter: 3/4 in
Type: Wood Bit
Length: 6 in

Customer Reviews

No reviews for this product
(0)