SDS-Plus Rotary Hammer Kit, Cordless, M12, Lithium-Ion, 1/2"

Item #: 510320

Cat #: 2412-22XC

UPC: 045242286874

Sign In or Register to view pricing and more.
Documents & Guides
M12 Cordless Lithium-Ion SDS-Plus Rotary Hammer Kit, Hex Size: 1/2 inch, 12 Volt, Length: 9 inch, Includes: (1) M12 Cordless Lithium-Ion 1/2 inch SDS-Plus Rotary Hammer, (2) M12 XC High Capacity REDLITHIUM Battery, (1) M12 Lithium-ion Battery Charger, (1) Carrying Case

Overview

M12 Cordless Lithium-Ion SDS-Plus Rotary Hammer Kit, Hex Size: 1/2 inch, 12 Volt, Length: 9 inch, Includes: (1) M12 Cordless Lithium-Ion 1/2 inch SDS-Plus Rotary Hammer, (2) M12 XC High Capacity REDLITHIUM Battery, (1) M12 Lithium-ion Battery Charger, (1) Carrying Case
The Milwaukee® M12™ cordless 1/2 in. SDS plus rotary hammer is one of the lightest available, coming in at 3.9 Lbs. and 9 in. in length. Its compact size is ideal for drilling in tight spaces and all-day use. Featuring up to 4X faster drilling speed, it can drill over 55 holes per charge, and deliver up to 75 percent more run-time. The electro pneumatic design allows for drilling of up to 1/2 in. holes in concrete and masonry. For maximum versatility, regardless of application or orientation, the tool features 2-mode operation, rotary hammer and hammer-only. Powered by REDLITHIUM™ battery technology, the tool delivers 0 to 800 RPM and 0-5,350 BPM. Additionally, an LED light illuminates the work area.
Also known as: 045242286874, 2412-22XC

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12

Customer Reviews

No reviews for this product
(0)