![15kV 1/C 1/0 AWG CU MV-105 133% EPR 15kV 1/C 1/0 AWG CU MV-105 133% EPR](https://rexel-cdn.com/products/1amv10515kv133epr.jpg?i=7BA820D2-FA08-41CE-BE1D-4E93BFCA18FA&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
15kV, 1/C, 1/0 AWG Copper, MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Length
Overview
15kV, 1/C, 1/0 AWG Copper, MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Length
Also known as: MV15KV1/0EPR133
Specifications
Volts AC: | 15kV |
Jacket: | PVC |
Material: | Copper |
Color: | Black |
Length: | Cut to Length |
Gauge: | 1/0 |
Conductors: | 1 |
Shielding: | Shielded |
Volts AC: | 15kV |
Material: | Copper |
Length: | Cut to Length |
Conductors: | 1 |
Jacket: | PVC |
Color: | Black |
Gauge: | 1/0 |
Shielding: | Shielded |
Customer Reviews
No reviews for this product
(0)