Timing Relay, Off Delay, 120VAC, 0.1-10 Seconds, 11-Pin, Knob

Item #: 510273

Cat #: CKB-38-78010

UPC: 78519130350

Sign In or Register to view pricing and more.
Documents & Guides
Timing Relay, Off Delay, 120 Volt AC, 0.1 - 10 Seconds, 11-Pin, Knob Adjustment, Type CK

Overview

Timing Relay, Off Delay, 120 Volt AC, 0.1 - 10 Seconds, 11-Pin, Knob Adjustment, Type CK
Also known as: 78519130350, CKB-38-78010

Specifications

Volts AC Control: 120
Base: 11-Pin
Poles: 2
Amps: 10
Type: Timing Relay, Relay
Mounting: Socket
Range: 0.100 - 10 sec
Volts AC Control: 120
Poles: 2
Type: Timing Relay, Relay
Range: 0.100 - 10 sec
Base: 11-Pin
Amps: 10
Mounting: Socket

Customer Reviews

No reviews for this product
(0)