PDF EJO-1 FI 15.5KV 5E

Item #: 510232

Cat #: 9F60DMH005

UPC: 782001396695

Documents & Guides
Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips. 15500 Volts 5 amps DMH series.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips. 15500 Volts 5 amps DMH series.
Also known as: 782001396695, 9F60DMH005

Specifications

Type: Power Distribution, Fuse
Volts AC: 15.500kV
Mounting: Ferrule
Class: EJO-1
Amps: 5E
Interrupt Rating DC: 120 kA
Type: Power Distribution, Fuse
Mounting: Ferrule
Amps: 5E
Volts AC: 15.500kV
Class: EJO-1
Interrupt Rating DC: 120 kA

Customer Reviews

No reviews for this product
(0)