MV PT Fuse 5500VAC 1A Ferrule Series: BBD Visual Indicator

Item #: 510227

Cat #: 9F60BBD001

UPC: 782001397883

Medium Voltage Potential Transformer Fuse 5500VAC 1A Ferrule Series: BBD Visual Indicator Amp-Trap®
Sign In or Register to view pricing and more.

No associated products found.

Overview

Medium Voltage Potential Transformer Fuse 5500VAC 1A Ferrule Series: BBD Visual Indicator Amp-Trap®
Mersen PT fuses are current-limiting fuses with high interrupting rating, used for the primary winding protection of potential transformer. They are small dimension ferrule type fuses and mount in standard clips. Current ratings are from 0.25A to 5A
Also known as: 782001397883, 9F60BBD001

Specifications

Amps: 1
Type: Potential Transformer, Fuse
Mounting: Ferrule
Class: EJ-1
Amps: 1
Mounting: Ferrule
Type: Potential Transformer, Fuse
Class: EJ-1

Customer Reviews

No reviews for this product
(0)