Fuse, Tri-Onic®, 250V AC/DC, 2A, Time-Delay, Class RK5, TR Series  

Item #: 51016

Cat #: TR8R

UPC: 782001747787

Sign In or Register to view pricing and more.
Fuse, Tri-Onic®, 250 Volt AC/DC, 2 Amp, Time-Delay, Class RK5, TR Series  

Overview

Fuse, Tri-Onic®, 250 Volt AC/DC, 2 Amp, Time-Delay, Class RK5, TR Series  
Tri-Onic TR-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TR-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.
Also known as: 782001747787, TR8R

Specifications

Volts DC: 250
Speed: Time Delay, Slow Blow
Class: RK5
Type: General Purpose
Volts AC: 250
Mounting: Cartridge
Amps: 8
Interrupt Rating DC: 20 kA
Volts DC: 250
Class: RK5
Volts AC: 250
Amps: 8
Speed: Time Delay, Slow Blow
Type: General Purpose
Mounting: Cartridge
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)