Pilot Light, Green LED, Green Plastic Lens, 120VAC, 30mm, Plastic

Item #: 510121

Cat #: 9001SKP1LGG31

UPC: 785901933007

Sign In or Register to view pricing and more.
Pilot Light, Green LED, Green Plastic Lens, 120 Volt AC, 30 mm, Plastic

Overview

Pilot Light, Green LED, Green Plastic Lens, 120 Volt AC, 30 mm, Plastic
Also known as: 785901933007, 9001SKP1LGG31

Specifications

Mounting: Panel
Color: Green
Size: 30 mm
Type: Pilot Light
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm
Shape: Round
Color: Green
Type: Pilot Light
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)