I/O Module, Digital AC, Isolated Output, 16 Channel, 120/240VAC

Item #: 51012

Cat #: 1756-OA16I

UPC: 612598164516

Sign In or Register to view pricing and more.
I/O Module, ControlLogix, Digital AC, Isolated Output, 16 Channel, Current Sinking/Source, 120/240 Volt AC

Overview

I/O Module, ControlLogix, Digital AC, Isolated Output, 16 Channel, Current Sinking/Source, 120/240 Volt AC
Bulletin 1756 ControlLogix® digital I/O modules come in a variety of voltages, provide eight to 32 points, include point-level output fault states, and offer isolated and non-isolated types. Allen-Bradley® catalog item 1756-OA16I from Rockwell Automation® is a 74-265 V AC, 16-point ControlLogix digital output module. It has 1 A outputs. And it is individually isolated.Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.
Also known as: 612598164516, 1756-OA16I

Specifications

Mounting: Chassis
Volts AC: 120, 240
Type: I/O Module
Family / Style: 1756
Mounting: Chassis
Type: I/O Module
Volts AC: 120, 240
Family / Style: 1756

Customer Reviews

No reviews for this product
(0)