Panel Board, Interior, 27 " Space, 400A, 3P, Main Lug, Type HCN

Item #: 51011

Cat #: HCN14524

UPC: 785901753278

Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, Interior, 27 Inch Space, 400 Amp, 3-Pole, 600 Volt AC, Main Lug, Type HCN

Overview

Panel Board, Interior, 27 Inch Space, 400 Amp, 3-Pole, 600 Volt AC, Main Lug, Type HCN
Also known as: 785901753278, HCN14524

Specifications

Mounting: Can
Poles: 3
Amps: 400
Type: Main Lug
Volts AC: 600
Mounting: Can
Amps: 400
Volts AC: 600
Poles: 3
Type: Main Lug

Customer Reviews

No reviews for this product
(0)