Junction Box, NEMA 4X, Continuous Hinge, 30" x 24" x 8"

Item #: 51010

Cat #: A30H2408SSLP

UPC: 783510241100

Sign In or Register to view pricing and more.
Junction Box, NEMA 4X, Continuous Hinge with Clamps, Wall Mount, 30 x 24 x 8 Inch, Stainless Steel

Overview

Junction Box, NEMA 4X, Continuous Hinge with Clamps, Wall Mount, 30 x 24 x 8 Inch, Stainless Steel
nVent Hoffman's wall mount enclosures are for use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.
Also known as: 783510241100, A30H2408SSLP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 24 in
Height: 30 in
Depth: 8 in
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 30 in
Mounting: Surface
Width: 24 in
Depth: 8 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)