This product has been discontinued.
Class R Fuseblock, 3-Pole, 101-200A, 600V, Box Lug Terminal w/Clip
Item #: 5101
Cat #: R60200-3CR
UPC: 051712274791
Sign In or Register to view pricing and more.
Documents & Guides
Class R Fuseblock, 3-Pole, 101-200 Amp, 600V, Box Lug Terminal - Spring Clip Reinforced, Thermoplastic Base, Use with Bussmann LPS-RK, FRS-R, DLS-R & KTS-R.
Overview
Class R Fuseblock, 3-Pole, 101-200 Amp, 600V, Box Lug Terminal - Spring Clip Reinforced, Thermoplastic Base, Use with Bussmann LPS-RK, FRS-R, DLS-R & KTS-R.
Also known as: 051712274791, R60200-3CR
Specifications
Poles: | 3 |
Type: | Fuse Block |
Mounting: | Box Lug |
Material: | Thermoplastic |
Class: | R |
Volts AC: | 600 |
Poles: | 3 |
Mounting: | Box Lug |
Class: | R |
Type: | Fuse Block |
Material: | Thermoplastic |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)