Phillips Insert Bit, #3

Item #: 510082

Cat #: 48-32-4413

UPC: 045242195442

Documents & Guides
Insert Bit, #3 Phillips, Shockwave, Length: 1", Hex Shank Size: 1/4", Includes: (2) Bits.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Insert Bit, #3 Phillips, Shockwave, Length: 1", Hex Shank Size: 1/4", Includes: (2) Bits.
Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for  for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwave™ driver bits are built to deliver extreme durability for the most demanding applications.
Also known as: 045242195442, 48-32-4413

Specifications

Length: 1 in
Diameter: 1/4 in
Length: 1 in
Diameter: 1/4 in

Customer Reviews

No reviews for this product
(0)