Sawzall Reciprocating Saw

Item #: 510058

Cat #: 6509-31

UPC: 045242195923

Reciprocating Saw, Sawzall, SPM: 0 - 3000, Stroke Length: 3/4", Voltage: 120 AC, Current: 12 Amps, Weight: 7.1 lbs, Includes: Saw & Carrying Case
Sign In or Register to view pricing and more.

Overview

Reciprocating Saw, Sawzall, SPM: 0 - 3000, Stroke Length: 3/4", Voltage: 120 AC, Current: 12 Amps, Weight: 7.1 lbs, Includes: Saw & Carrying Case
The (6509-31) SAWZALL® Reciprocating Saw delivers best in class cut speed, durability and power with 0-3,000 strokes per minute, a 3/4 in. stroke length and a 12 amp motor. The gear protecting clutch extends gear and motor life by absorbing high impact forces and a QUIK-LOK™ blade clamp offers fast tool-free blade changes. To provide greater user comfort, a counter weighted mechanism reduces vibration for smoother operation and a redesigned front grip area provides best in class ergonomics.
Also known as: 045242195923, 6509-31, Banjo

Specifications

Volts AC: 120
Amps: 11
Type: Corded
Volts AC: 120
Type: Corded
Amps: 11

Customer Reviews

No reviews for this product
(0)