HID Non-PCB Capacitor, 24Mfd., 480V.

Item #: 51004

Cat #: MD2409100

UPC: 781087002476

Sign In or Register to view pricing and more.
Documents & Guides
Non-PCB Capacitor, Case Type: Oval; 1.75" x 3.9", For 1000 Watt Metal Halide Ballasts/Lamps.

Overview

Non-PCB Capacitor, Case Type: Oval; 1.75" x 3.9", For 1000 Watt Metal Halide Ballasts/Lamps.
Also known as: 781087002476, MD2409100

Specifications

ANSI Code: M47
Type: Capacitor
Volts AC: 120, 277, 347, 240, 208
Wattage: 1000
Light Technology: HID
ANSI Code: M47
Volts AC: 120, 277, 347, 240, 208
Light Technology: HID
Type: Capacitor
Wattage: 1000

Customer Reviews

No reviews for this product
(0)