10 AWG THHN/THWN-2 Solid Copper, Tan, 2500'

Item #: 510020

Cat #: THHN10SOLTAN2500RL

UPC: 980100225766

Documents & Guides
10 AWG, THHN/THWN-2, Solid Copper, 600V, Tan, 2500 foot Reel
Sign In or Register to view pricing and more.

Overview

10 AWG, THHN/THWN-2, Solid Copper, 600V, Tan, 2500 foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100225766, THHN10SOLTAN2500RL

Specifications

Gauge: 10
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Tan
Stranding: Solid
Package Type: Reel
Gauge: 10
Jacket: PVC
Volts AC: 600
Color: Tan
Package Type: Reel
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)