Electronic Circuit Protector, 24VDC, 3A, per 4P, Module Protection

Item #: 509995

Cat #: 1692-ZG3333

UPC: 885630216553

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Circuit Protector, 24 Volt DC, 3 Amp, per 4-Pole, Module Protection

Overview

Electronic Circuit Protector, 24 Volt DC, 3 Amp, per 4-Pole, Module Protection
Also known as: 885630216553, 1692-ZG3333

Specifications

Volts DC: 24
Mounting: DIN Rail
Amps: 3
Poles: 4
Type: Circuit Protector
Volts DC: 24
Amps: 3
Type: Circuit Protector
Mounting: DIN Rail
Poles: 4

Customer Reviews

No reviews for this product
(0)