3M 4492W-1"x72yd 1/32 inch thick Do

Item #: 509973

Cat #: 4492W-1X72YD

UPC: 021200243158

Sign In or Register to view pricing and more.
Documents & Guides
MMM 4492W-1"X72YD 1/32" THICK

Overview

MMM 4492W-1"X72YD 1/32" THICK
Also known as: 021200243158, 4492W-1X72YD

Specifications

Width: 1 in
Length: 72 yd
Family / Style: 4492 Series
Width: 1 in
Family / Style: 4492 Series
Length: 72 yd

Customer Reviews

No reviews for this product
(0)