Flexible Eye, Light Duty, 1.25 - 1.49"

Item #: 509927

Cat #: L8515

UPC: 078477973332

Sign In or Register to view pricing and more.
Documents & Guides
Pulling Grip, Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Cable Diameter Range: 1.25 - 1.49 Inch, Mesh Length: 17 Inch.

Overview

Pulling Grip, Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Cable Diameter Range: 1.25 - 1.49 Inch, Mesh Length: 17 Inch.
Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Pulling Wire Mesh Grip 1.25, 1.49 Cable Diameter, Short Length
Also known as: 078477973332, L8515

Specifications

Length: 17 in
Material: Steel
Diameter Range: 1.250 - 1.490 in
Length: 17 in
Diameter Range: 1.250 - 1.490 in
Material: Steel

Customer Reviews

No reviews for this product
(0)