
Fuse, Tri-Onic®, 250V AC/DC, 10A, Time-Delay, Class RK5, TR Series
Item #: 50992
Cat #: TR10R
UPC: 782001747800
Fuse, Tri-Onic®, 250 Volt AC/DC, 10 Amp, Time-Delay, Class RK5, TR Series
Sign In or Register to view pricing and more.
Overview
Fuse, Tri-Onic®, 250 Volt AC/DC, 10 Amp, Time-Delay, Class RK5, TR Series
Tri-Onic TR-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TR-R safely handle harmless starting currents and inrush currents associated with todayÆs motors and transformers. 250 Volts 10 amps TR series.
Also known as: 782001747800, TR10R
Specifications
Amps: | 10 |
Speed: | Time Delay, Slow Blow |
Class: | RK5 |
Volts AC: | 250 |
Mounting: | Cartridge |
Interrupt Rating DC: | 20 kA |
Interrupt Rating AC: | 200 kA |
Amps: | 10 |
Class: | RK5 |
Mounting: | Cartridge |
Interrupt Rating AC: | 200 kA |
Speed: | Time Delay, Slow Blow |
Volts AC: | 250 |
Interrupt Rating DC: | 20 kA |
Customer Reviews
No reviews for this product
(0)