![Wood and Metal Drill Bit, Pilot Point, 1/2 x 6" Wood and Metal Drill Bit, Pilot Point, 1/2 x 6"](https://rexel-cdn.com/products/dewdw1932.jpg?i=CFF29094-4326-4C5F-B628-1DC15099F486&f=420)
Wood and Metal Drill Bit, Pilot Point, 1/2 x 6"
Item #:
509902
Cat #:
DW1932
UPC:
028877302409
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Point Drill Bit, Diameter: 1/2".
Overview
Pilot Point Drill Bit, Diameter: 1/2".
DEWALT has the first industrial drill bit specially designed to maximize the performance of your drill. DeWalt's pilot point drill bits are designed to solve the common problems professionals encounter when drilling with portable drills into metal and wood: walking, spinning and breaking. The patented pilot point tip, (sizes 1/8 In. and over), prevents the bit form walking across the workpiece, while providing a clean, round hole. The no spin shank, (sizes 3/16 In. and over), overcomes the professionals #1 frustration with keyless chucks, bits spinning in the chucks. And, with the patented tapered web, breaking is a thing of the past. DEWALT pilot point, flat out better.
Also known as: 028877302409, DW1932
Specifications
Diameter: | 1/2 in |
Type: | Drill Bit |
Diameter: | 1/2 in |
Type: | Drill Bit |
Customer Reviews
No reviews for this product
(0)