Sign In or Register to view pricing and more.
Documents & Guides
Pivoting Bit Tip Holder, Pivot Range: 20°, Qualified for Cordless Impact Tools with 2000 in/lbs of Torque.
Overview
Pivoting Bit Tip Holder, Pivot Range: 20°, Qualified for Cordless Impact Tools with 2000 in/lbs of Torque.
The DEWALT DWPVTHLD fits in tight spaces eliminating many right angle drill needs. The locking collar allows for straight or angled driving, which ever is needed. The DEWALT DWPVTHLD will work on all drywall guns and standard drills/drivers. The primary users are electrical contractors, general contractors, cabinet installers
Also known as: 885911020602, DWPVTHLD
Specifications
Type: | Bit Holder |
Type: | Bit Holder |
Customer Reviews
No reviews for this product
(0)