Drill Driver Kit, 3/8", 12V, Limited Quantities Available

Item #: 509881

Cat #: DCD710S2

UPC: 885911204019

Sign In or Register to view pricing and more.
Documents & Guides
Drill Driver, 12V Max, Cordless, RPM: 0 - 1500, Max Power: 189 Unit Watts Out, Voltage: 12V, Chuck: 3/8" Single Sleeve, Weight: 2.4 lbs, Includes: (2) 12V Lithium Batteries, Fast Charger, Belt Hook, Contractor Bag & Drill Driver

Overview

Drill Driver, 12V Max, Cordless, RPM: 0 - 1500, Max Power: 189 Unit Watts Out, Voltage: 12V, Chuck: 3/8" Single Sleeve, Weight: 2.4 lbs, Includes: (2) 12V Lithium Batteries, Fast Charger, Belt Hook, Contractor Bag & Drill Driver
DEWALT’s new 12 Volt MAX 3/8” Drill/Driver, which is lightweight and compact yet powerful enough to handle a variety of jobs, is ideal for remodelers, electricians, cabinet installers, woodworkers and many other professionals who are tasked with fastening and drilling applications. The drill/driver will be available in the fourth quarter. Maximum initial battery pack voltage (measured without a workload) is 12 volts. Measured under a workload, nominal voltage is 10.8.
Also known as: 885911204019, DCD710S2, Trim drill

Specifications

Wattage: 189
Type: Lithium Battery
Volts DC: 12
Wattage: 189
Volts DC: 12
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)