This product has been discontinued.
Fluorescent Lamp, High Output, Supersaver, T5, 34", 35W, 3500K
Item #: 509877
Cat #: FP39/35W/835/HO/SS/ECO
UPC: 046135201899
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, High Output, Supersaver, 35 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 3100, CRI: 85, Color Temperature: 3500K, Length: 34 inch, Standard Case Qty: 40 Sylvania Part # 20190
Overview
Fluorescent Lamp, High Output, Supersaver, 35 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 3100, CRI: 85, Color Temperature: 3500K, Length: 34 inch, Standard Case Qty: 40 Sylvania Part # 20190
Also known as: 046135201899, FP39/35W/835/HO/SS/ECO
Specifications
Wattage: | 35 |
Length: | 34 in |
Lumens: | 3100 |
Color Rendering Index (CRI): | 85 |
Material: | Glass |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Base: | Miniature Bi-Pin (G5) |
Wattage: | 35 |
Lumens: | 3100 |
Material: | Glass |
Light Technology: | Fluorescent |
Length: | 34 in |
Color Rendering Index (CRI): | 85 |
Color Temperature: | 3500 (Neutral White) |
Base: | Miniature Bi-Pin (G5) |
Customer Reviews
No reviews for this product
(0)