Type Ch Circuit Breaker

Item #: 509825

Cat #: CH3090ST

UPC: 782113364346

Sign In or Register to view pricing and more.
Documents & Guides
Type Ch Circuit Breaker, 3-pole, 90 Amp, 10 Kaic, 240 Vac, Shunt Trip

Overview

Type Ch Circuit Breaker, 3-pole, 90 Amp, 10 Kaic, 240 Vac, Shunt Trip
Also known as: 782113364346, CH3090ST

Specifications

Poles: 3
Family / Style: CH
Amps: 90
Volts AC: 240
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 90
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 240

Customer Reviews

No reviews for this product
(0)