SQD NF442L6C PANELBOARD INTERIOR NF

Item #: 509771

Cat #: NF442L6C

UPC: 785901401216

Sign In or Register to view pricing and more.

Overview

SQD NF442L6C PANELBOARD INTERIOR NF 600A MLO 42CKT 3P
Also known as: 785901401216, NF442L6C

Specifications

Phase: 3
Mounting: Panel
Material: Copper
Standards: California Proposition 65
Phase: 3
Material: Copper
Mounting: Panel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)