![Vertical Outside 90° Bend, 24" Radius, 6" Deep, 36" Wide, Aluminum Vertical Outside 90° Bend, 24" Radius, 6" Deep, 36" Wide, Aluminum](https://rexel-cdn.com/products/image.jpg?i=4C695345-23F7-4ACC-8942-1E3FA14F80C4&f=420)
Vertical Outside 90° Bend, 24" Radius, 6" Deep, 36" Wide, Aluminum
Item #: 509769
Cat #: 6A-36-90VO24
UPC: 781011211868
Sign In or Register to view pricing and more.
Documents & Guides
Vertical Outside 90° Bend, 24" Radius, 6" Deep, 36" Wide, Aluminum
Overview
Vertical Outside 90° Bend, 24" Radius, 6" Deep, 36" Wide, Aluminum
Also known as: 781011211868, 6A-36-90VO24
Specifications
Depth: | 6 in |
Width: | 36 in |
Material: | Aluminum |
Angle: | 90° |
Depth: | 6 in |
Material: | Aluminum |
Width: | 36 in |
Angle: | 90° |
Customer Reviews
No reviews for this product
(0)