SQD HOM30L200TC LOADCTR HOM MLO

Item #: 509760

Cat #: HOM30L200TC

UPC: 785901693499

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SQD HOM30L200TC LOADCTR HOM MLO 240V 200A 1PH 30SP NEMA1

Overview

SQD HOM30L200TC LOADCTR HOM MLO 240V 200A 1PH 30SP NEMA1
Also known as: 785901693499, HOM30L200TC

Specifications

Family / Style: Homeline
IP/NEMA Rating: NEMA 1
Phase: 1
Family / Style: Homeline
Phase: 1
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)