This product may not be available in all locations.

Relay, Miniature Ice Cube, 14-Blade, 4PDT, 7A, 24VDC, LED Option
Item #: 50973
Cat #: 700-HC14Z24-4
UPC: 662073219873
Documents & Guides
Relay, Miniature Ice Cube, 14 Blade, 4 Pole, Double Throw, 7 Amp, 24 Volt DC, LED Option
Sign In or Register to view pricing and more.
No associated products found.
Overview
Relay, Miniature Ice Cube, 14 Blade, 4 Pole, Double Throw, 7 Amp, 24 Volt DC, LED Option
Focus on core activities, not parts. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HC interposing relays improve flexibility while reducing inventory. Catalog item 700-HC14Z24-4 from Rockwell Automation® is a 24 V DC general ice cube relay. Its specifications include: four changeover contacts (4PDT) 7 A, gold contacts, and pilot light.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073219873, 700-HC14Z24-4
Specifications
Volts DC Control: | 24 |
Amps: | 7 |
Type: | Relay, 14 Blade, Ice Cube |
Mounting: | Socket |
Poles: | 4 |
Volts DC Control: | 24 |
Type: | Relay, 14 Blade, Ice Cube |
Poles: | 4 |
Amps: | 7 |
Mounting: | Socket |
Customer Reviews
No reviews for this product
(0)