This product may not be available in all locations.
![Breaker, Molded Case, Lighting Panel, 1P, 20A, 277/480VAC Breaker, Molded Case, Lighting Panel, 1P, 20A, 277/480VAC](https://rexel-cdn.com/products/9paa00000049691720x540.jpg?i=525B8157-E8C4-43C2-B124-EECFBFF01A53&f=420)
Breaker, Molded Case, Lighting Panel, 1P, 20A, 277/480VAC
Item #: 509579
Cat #: TEYF120
UPC: 783164388220
Documents & Guides
Breaker, Molded Case, Lighting Panel, 1 Pole, 20 Amp, 277/480 Volt AC, Bolt On
Sign In or Register to view pricing and more.
No associated products found.
Overview
Breaker, Molded Case, Lighting Panel, 1 Pole, 20 Amp, 277/480 Volt AC, Bolt On
TEY circuit breakers have dependable and effective thermal-magnetic trip units with time-current curves designed for easy coordination with upstream main devices. They offer short-circuit ratings to 65 kA at 480/277 V AC and 100 kA at 240 V AC.
Also known as: 783164388220, TEYF120
Specifications
Volts AC: | 480, 277 |
Amps: | 20 |
Poles: | 1 |
Family / Style: | E150 |
Mounting: | Bolt On |
Interrupt Rating AC: | 18 kA |
Volts AC: | 480, 277 |
Poles: | 1 |
Mounting: | Bolt On |
Amps: | 20 |
Family / Style: | E150 |
Interrupt Rating AC: | 18 kA |
Customer Reviews
No reviews for this product
(0)