Pilot Light, Incandescent, 24V AC/DC, Green, 30mm, Type 4/13

Item #: 50957

Cat #: 800T-Q24G

UPC: 781180189760

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, 30 mm, Full Voltage 24 Volt, AC/DC, Green Lens, Type 4/13

Overview

Pilot Light, 30 mm, Full Voltage 24 Volt, AC/DC, Green Lens, Type 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-Q24G from Rockwell Automation® is a 24 V AC/DC, 30 mm pilot light. It is an incandescent lamp with a green plastic lens. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180189760, 800T-Q24G

Specifications

Volts DC: 24
Color: Green
Size: 30 mm
Volts AC: 24
Family / Style: 800T
Type: Pilot Light
Volts DC: 24
Size: 30 mm
Family / Style: 800T
Color: Green
Volts AC: 24
Type: Pilot Light

Customer Reviews

No reviews for this product
(0)