20 Amp, 250 Volt, NEMA 6-20P, Steel

Item #: 50951

Cat #: 620PA

UPC: 078477842720

Documents & Guides
20 Amp, 250 Volt, NEMA 6-20P, 2P, 3W, Plug, Straight Blade, Commercial Grade, Armored, Grounding - Steel.
Sign In or Register to view pricing and more.
Eaton Arrow Hart
4509-BOX Plug 20A 250V 2P3W Vinyl Str YL
Item #: 118660
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

20 Amp, 250 Volt, NEMA 6-20P, 2P, 3W, Plug, Straight Blade, Commercial Grade, Armored, Grounding - Steel.
20 Amp 250 Volt Armored Grounding Plug Steel
Also known as: 078477842720, 620PA

Specifications

Type: Grounding, Commercial Grade, Armored, Plug
Amps: 20
Volts AC: 240
NEMA Configuration: 6-20P
Type: Grounding, Commercial Grade, Armored, Plug
Volts AC: 240
Amps: 20
NEMA Configuration: 6-20P

Customer Reviews

No reviews for this product
(0)